Add More Items
View All Quick Selects
Below you can add an image for 'OFTH 300PR 120 WH M12' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Tungsten Halogen Double End T3 Quartz Clear Finish RSC 300WATT 120VOLT (Ehm)
Total Availability: In Stock
Check local availability
Book Price
$3.71
Each
Sunnata Touch Dimmer - Led+ Pro Max, 250W Led/400W Elv/400VA MLV, Neutral Required, Multi-Location, 120V, ST-Pro-N-WH, White
$115.85
Eaton Crouse-Hinds Series TPRFH Flexible Fixture Hanger, 50 LB, 1/2" or 3/4" Luminaire Stem Size , Sheet Steel, Used With 4" Round or Octagon Boxes
$4,058.22
Per 100
<P>300 Series Duct Conceals Electrical Cords and Low Voltage Wiring. With A Full Complement Of Fittings and Adhesive Backing, 300 Series Duct Is Easy-to-Install and Paintable So That It Blends With Any Décor.</P>
$2.39
Incandescent PS35 Bulb Shape Clear Finish Mogul Base 300WATT 130volt
$11.64
Diva Dimmer Switch - Led+ Pro Max, 250W Led/500W Elv/400VA MLV, Neutral Optional, Multi-Location, 120V, DV-Pror-WH, White
$89.95
Syl 300T3Q/CL-130V/59000 300T3QCL 1
$11.60
Al XHHW 300 STR Purple PCS
$2,282.98
Per 1,000 Feet
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
$12,055.05
Incandescent PS30 Bulb Shape Clear Finish Medium Aluminum Base 300WATT130VOLT 60BULBS Per Case 1BULB Per Package
$9.60
Mechanical Connector, #6 Awg Conductor Size, 300 MCM Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 2 Conductors, +90 °C Operating Temperature, 3 In Overall Length, Screw Terminal, 600 V, 0.2400 LB/Ea
$3,182.95
General Purpose Plug-In Relay, D7PR, Standard Relay, Test Button, 120 Vac, 4PDT, 2, 220 Ohms, Led Indicating Light, Flag Indicator, Lock-Down Door, Finger-Grip Cover, I.D. Tag
$35.46
1 Port Aluminum Lug For 300 MCM - 6 Awg: Aluminum Dual Rated Single Lugs With A 5/16" Bolt Size Are Versatile and The Reuseable Set Screw Connectors Are Made Of 6061T-6 Aluminum Alloy. Electro-Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Temperature Rating 90 Degrees C. Rated 600 Volts (2000V Max. Per UL486B). Ul 486A/B Listed. .
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$571.97
Ge Arcstream PS35
$19.59
Eaton, Panelboard Connector Kit, Hardware and Instructions, Copper Connectors, Mounting Brackets, Covers
$1,492.92
Eaton Type BR Main Circuit Breaker, Main Circuit Breaker, 125 A, 25 Kaic, Two-Pole, 120/240 V, BR, #2 Awg-300 Kcmil Cu/Al, BWH, MBT48B125BTS,
$267.16
The Legrand 1-Gang 4-Port Wall Plate Is An Economical Choice For The Cost-Conscious Homeowner. This Versatile Wall Plate Provides Four Ports For Various Configurations, Making It Ideal For Organizing Your Connections. It Mounts Easily In Legrand Installation Brackets or Low Voltage Mud Rings, Ensuring A Secure and Professional Installation. Available In White, Almond, and Ivory, It Offers A Clean and Polished Look to Complement Any Decor.
$1.97
Wall Plated, 3 Ports, 1 Gang, White, 1.1 CM Length, 2.94 In Width, 0.01 LB
Ready to ship from Lubbock: In Stock
Lubbock Availability: Out Of Stock
Al XHHW 300 STR Purple 2500'
Wall Plated, 1 Port, 1 Gang, White, 0.44 In Length, 2.94 In Width, 4.69 In Height, 0.01 LB
20
Popularity
Default